missing translation for 'onlineSavingsMsg'
Learn More

Cannon™ Cannon™ Cold-Cranking Simulator Standards

Catalog No. p-4513155
Change view
Click to view available options
Viscosity:
21,000 cSt at -20°C
7300 cSt at -20°C
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Viscosity
23023722 7300 cSt at -20°C
23023724 21,000 cSt at -20°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23023722 Supplier Cannon™ Supplier No. 9727N30.016
Only null left

Synthetic base oil standards used to calibrate the Cannon Cold-Cranking Simulator (CCS) oil testing. Cannon CL Standards for Cold-Cranking Simulator provides certified dynamic viscosity data (in cP or mPa/s) at temperatures from -5° to -35°C.

  • Conform to SAE specification J300 and ASTM D 5293
  • Viscosities based on NIST value of 1.0016 centipoise for water at 20°C
  • Traceable to NIST
  • Supplied in one pint bottle

Certifications

All standards are traceable to NIST™. NIST traceable

Specifications

Viscosity 7300 cSt at -20°C
Physical Form Liquid
Technique Calibration
Certifications/Compliance ASTM D 5293, SAE, NIST
For Use With (Equipment) Cannon Cold Cranking Simulator
Type Viscosity Standard
Quantity 500 mL