missing translation for 'onlineSavingsMsg'
Learn More

MSA™ Calibration Gas for ALTAIR™ and GALAXY™ Gas Multigas Detectors

Catalog No. 19123449
Change view
Click to view available options
Components Measured:
Methane, Oxygen, Carbon Monoxide, Hydrogen Sulfide
Capacity (Metric):
34 L
58 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Capacity (Metric)
19123449 Methane, Oxygen, Carbon Monoxide, Hydrogen Sulfide 34 L
19123448 Methane, Oxygen, Carbon Monoxide, Hydrogen Sulfide 58 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19123449 Supplier MSA™ Supplier No. 10048280

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Economical way to check the response of detectors.

For use with ALTAIR and GALAXY Multigas Detectors.

Specifications

Capacity (English) 1149.6 oz.
Capacity (Metric) 34 L
Components Measured Methane, Oxygen, Carbon Monoxide, Hydrogen Sulfide
For Use With (Equipment) Altair Gas Detector
Type Calibration Gas Cylinder
Includes 1.45% CH4, 15% O2, 60ppm CO, 20ppm H2S