missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Calbiochem™ L-Ascorbic Acid, Free Acid

Catalog No. 18311KG
Change view
Click to view available options
L-Ascorbic Acid, Free Acid; Qty: 1kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
18311KG L-Ascorbic Acid, Free Acid; Qty: 1kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18311KG Supplier MilliporeSigma™ Supplier No. 18311KG
Only null left

Protects cells against damaging effects of radiation and oxygen radicals

  • Increases rate of mineralization in osteoblasts
  • Reduces Na+, Ca2+ exchange in cultured astrocytes
  • Modulates cyclic nucleotide levels in B and T cells
  • Inhibits apoptosis in cultured rat ovarian follicles

Note: Material readily oxidizes in aqueous solution; reconstitute just prior to use.

Specifications

Content And Storage 15°C to 30°C
Additive L-Ascorbic Acid, Free Acid
Quantity 1 kg