missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Calbiochem™ High Purity IPTG, Dioxane-Free

Catalog No. 4203221GM
Change view
Click to view available options
Quantity:
1 g
5 g
10 g
25 g
100 g
500 g
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
4203221GM 1 g
4203225GM 5 g
42032210GM 10 g
42032225GM 25 g
420322100GM 100 g
420322500GM 500 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 4203221GM Supplier MilliporeSigma™ Supplier No. 4203221GM
Only null left

Used in stimulation of β-galactosidase in cellular systems in which dioxane would disrupt normal cell function

  • Contains ≤0.1% dioxane by GC

Specifications

Content And Storage 2- 8°C
Form White solid
Product Type IPTG
Quantity 1 g

For Research Use Only