missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Square Blade Impeller
Stainless steel Square Blade Impeller with shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.
$299.68 - $304.16
Specifications
| Diameter (English) Shaft | 0.3125 in. |
|---|---|
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Equipment) | Caframo Overhead Stirrer |
| For Use With (Application) | Low Speed, High Viscosity Mixing, Tangential Flow Pattern |
| Shape | Square |
Description
Stainless steel Square Blade Impeller with shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.
- 316L stainless steel blade and shaft
- For small volumes of viscous product
- Applications: Low speed, High viscosity mixing, Tangential flow pattern
Specifications
| 0.3125 in. | |
| Caframo Overhead Stirrer | |
| Square |
| 8 mm | |
| Low Speed, High Viscosity Mixing, Tangential Flow Pattern | |
| Square Blade Impeller |