missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Square Blade Impeller
Stainless steel Square Blade Impeller with shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.
Supplier: Caframo™ A250
Description
Stainless steel Square Blade Impeller with shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Available in multiple sizes.
- 316L stainless steel blade and shaft
- For small volumes of viscous product
- Applications: Low speed, High viscosity mixing, Tangential flow pattern
Specifications
| 0.3125 in. | |
| 1.5 in. | |
| Low Speed, High Viscosity Mixing, Tangential Flow Pattern | |
| 16 in. | |
| A250 | |
| Square Blade Impeller | |
| 38 mm | |
| 400 x 38 x 38 mm | |
| 0.3 lb. |
| 8 mm | |
| Caframo Overhead Stirrer | |
| 38 mm | |
| 400 mm | |
| Square | |
| 1.5 in. | |
| 159 g | |
| Stainless Steel (316L) |