missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Caframo™ Pitched Blade Propeller, Blade Only

Stainless steel Pitched Blade Propeller for use with Caframo™ and Fisherbrand™ Overhead Stirrers and shafts.
$69.32 - $165.31
Specifications
| For Use With (Equipment) | Caframo Overhead Stirrer |
|---|---|
| Material | Electropolished Stainless Steel (316) |
| Catalog Number | Mfr. No. | Diameter (Metric) | Includes | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Includes | Price | Quantity & Availability | ||||
14501079
![]() |
Caframo™
A531 |
50 mm | 8 mm Bore, Set Screw |
Each for $72.02
|
|
||||
14501070
![]() |
Caframo™
A533 |
50 mm | 9.5 mm Bore, Set Screw |
Each for $69.32
|
|
||||
14638263
![]() |
Caframo™
A165 |
64 mm | 8 mm Bore, Set Screw |
Each for $165.31
|
|
||||
14501071
![]() |
Caframo™
A541 |
78 mm | 8 mm Bore, Set Screw |
Each for $75.35
|
|
||||
Description
- Electro-polished stainless steel 316L
- Chemically inert and corrosion resistant 316L stainless steel
- For low shear, high top-to-bottom pumping capacity
- Scale up advantage if propeller used in production
Order Info
Shafts sold separately.
Specifications
| Caframo Overhead Stirrer | |
| Electropolished Stainless Steel (316) |