missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Cabinet, Mobile Door/Drawer
Description
Construction
- Includes 4 casters: 2 swivel, 2 fixed with locks
- Includes finished top & finished back, interlocking drawers and anti-tilt weights
Dimensions
- LC1068-18S: 18 in. L x 22 in. W x 27.1 in. H
- LC1068-24S: 24 in. L x 22 in. W x 27.1 in. H
- One drawer: 3.6 in. H
- One door: 18.8 in. H
Materials
- 304 stainless steel construction with polished No. 4 finish
Capacity
- 600 lbs
Specifications
Specifications
| Product Type | Mobile Cabinet |
| Color | Light Gray |
| Depth (English) | 18 in. |
| Material | Stainless Steel |