missing translation for 'onlineSavingsMsg'
Learn More

Mopec Cabinet, Mobile Door/Drawer

Catalog No. 21381151
Change view
Click to view available options
Depth (English):
18 in.
24 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
21381151 24 in.
21381150 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21381151 Supplier Mopec Supplier No. LC106824S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Includes 4 casters: 2 swivel, 2 fixed with locks
  • Includes finished top & finished back, interlocking drawers and anti-tilt weights

Dimensions

  • LC1068-18S: 18 in. L x 22 in. W x 27.1 in. H
  • LC1068-24S: 24 in. L x 22 in. W x 27.1 in. H
  • One drawer: 3.6 in. H
  • One door: 18.8 in. H

Materials

  • 304 stainless steel construction with polished No. 4 finish

Capacity

  • 600 lbs

Specifications

Product Type Mobile Cabinet
Color Light Gray
Depth (English) 24 in.
Material Stainless Steel