missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Cabinet, Mobile Door/Drawer
Description
Construction
- Includes 4 casters: 2 swivel, 2 fixed with locks
- Includes finished top & finished back, interlocking drawers and anti-tilt weights
Dimensions
- LC1006-30: 30 in. L x 22 in. W x 32.1 in. H
- LC1006-36: 36 in. L x 22 in. W x 32.1 in. H
- LC1006-42: 30 in. L x 22 in. W x 32.1 in. H
- 2 drawers: 4.9 in. H x 16.3 in. W
- 2 solid steel inset doors: 22.5 in. H
Materials
- 304 stainless steel construction with polished No. 4 finish
Capacity
- 600 lbs
Specifications
Specifications
| Product Type | Mobile Cabinet |
| Depth (English) | 42 in. |
| Color | Light Gray |
| Material | Stainless Steel |