missing translation for 'onlineSavingsMsg'
Learn More

Mopec Cabinet, Mobile 3 Drawer

Catalog No. 21381152
Change view
Click to view available options
Depth (English):
18 in
24 in.
30 in.
36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
21381152 18 in
21381153 24 in.
21381154 30 in.
21381155 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 21381152 Supplier Mopec Supplier No. LC107218S
Only null left

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Includes 4 casters: 2 swivel, 2 fixed with locks
  • Includes finished top & finished back, interlocking drawers and anti-tilt weights

Dimensions

  • LC1072-18S: 18 in. L x 22 in. W x 27.1 in. H
  • LC1072-24S: 24 in. L x 22 in. W x 27.1 in. H
  • LC1072-30S: 30 in. L x 22 in. W x 27.1 in. H
  • LC1072-36S: 36 in. L x 22 in. W x 27.1 in. H

Materials

  • 304 stainless steel construction with polished No. 4 finish

Capacity

  • 600 lbs

Specifications

Product Type Mobile Cabinet
Depth (English) 18 in
Color Light Gray
Material Stainless Steel