missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Cabinet, Mobile 2-Door
Mopecâs Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.
Supplier: Mopec LC100342
Description
Construction
- 2 solid steel inset doors
- Includes 4 casters: 2 swivel, 2 fixed with locks
- Includes finished top & finished back, interlocking drawers and anti-tilt weights
Dimensions
- LC1003-30: 30 in. L x 22 in. W x 32.1 in. H
- LC1003-36: 36 in. L x 22 in. W x 32.1 in. H
- LC1003-42: 42 in. L x 22 in. W x 32.1 in. H
- LC1003-48: 48 in. L x 22 in. W x 32.1 in. H
Materials
- 304 stainless steel construction with a polished No. 4 finish
Capacity
- 600 lbs
Specifications
| Mobile Cabinet | |
| 42 in. | |
| Light Gray | |
| Stainless Steel |