missing translation for 'onlineSavingsMsg'
Learn More

Mopec Cabinet, Mobile 2 Door/1 Drawer

Catalog No. 21381148
Change view
Click to view available options
Depth (English):
30 in.
36 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English)
21381148 30 in.
21381149 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21381148 Supplier Mopec Supplier No. LC106530S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Includes 4 casters: 2 swivel, 2 fixed with locks
  • Includes finished top & finished back, interlocking drawers and anti-tilt weights

Dimensions

  • LC1065-30S: 30 in. L x 22 in. W x 27.1 in. H
  • LC1065-36S: 36 in. L x 22 in. W x 27.1 in. H
  • One drawer: 3.6 in. H
  • Two doors: 18.8 in. H

Materials

  • 304 stainless steel construction with polished No. 4 finish

Capacity

  • 600 lbs.

Specifications

Product Type Mobile Cabinet
Depth (English) 30 in.
Color Light Gray
Material Stainless Steel