missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec Cabinet, Mobile 1 Door/Drawer
Mopecâs Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.
$12704.32 - $12986.51
| Catalog Number | Mfr. No. | Depth (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Depth (English) | Price | Quantity | |||||
|
21-381-133
|
Mopec
LC101818S |
18 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
21-381-134
|
Mopec
LC101824S |
24 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Construction
- Solid steel inset door
- Includes 4 casters: 2 swivel, 2 fixed with locks
- Includes a finished top & finished back, interlocking drawers, and anti-tilt weights.
Dimensions
- LC1018-18S: 18 in. L x 22 in. W x 32.1 in. H
- LC1018-24S: 24 in. L x 22 in. W x 32.1 in. H
- 1 drawer: 4.9 in. H
- 1 door: 22.5 in. H
Materials
- 304 stainless steel construction with a polished No. 4 finish
Capacity
- 600 lbs
Specifications
| 24 in.,24 in. |