missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Cabinet Labels: PERSONAL PROTECTIVE EQUIPMENT
Clearly identify location of chemicals, safety equipment, and other supplies in cabinets and storage areas. Brady™ Cabinet Labels are designed for any size cabinet, including single door cabinets and low capacity cabinets.
Supplier: Brady™ 60276
Description
- Clearly identify cabinets containing chemicals and safety equipment
- Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
- Made of B-302 self-adhesive laminated polyester
Chemical Identifiers
| Laminated | |
| White, Green | |
| Cabinet Label | |
| 1 Ea. | |
| 0.01 in. |
| Acrylic, Permanent, Cold-temperature | |
| Self-adhesive Polyester (B-302) | |
| PERSONAL PROTECTIVE EQUIPMENT | |
| Rectangle |
Specifications
| Laminated | |
| White, Green | |
| Cabinet Label | |
| 1 Ea. | |
| 24 x 7 in. (W x H) | |
| 0.01 in. |
| Acrylic, Permanent, Cold-temperature | |
| Self-adhesive Polyester (B-302) | |
| PERSONAL PROTECTIVE EQUIPMENT | |
| Rectangle | |
| 60.9 x 17.7cm |