missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Cabinet Labels: CAUTION CORROSIVE
Description
- Clearly identify cabinets containing chemicals and safety equipment
- Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
- Made of B-302 self-adhesive laminated polyester
Specifications
Specifications
| Description | Laminated |
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White, Blue |
| Material | Self-adhesive Polyester (B-302) |
| Product Type | Cabinet Label |
| Display Text | CAUTION CORROSIVE |
| Quantity | 1 Ea. |
| Shape | Rectangle |
| Size (English) | 24 x 7 in. (W x H) |
| Size (Metric) | 60.9 x 17.7cm |
| Show More |