missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Cabinet Labels: BASE

Catalog No. 19104772
Change view
Click to view available options
Size (English):
12 x 3.5 in. (W x H)
24 x 7 in. (W x H)
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19104772 12 x 3.5 in. (W x H)
19104749 24 x 7 in. (W x H)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19104772 Supplier Brady™ Supplier No. 60286

Clearly identify location of chemicals, safety equipment, and other supplies in cabinets and storage areas. Brady™ Cabinet Labels are designed for any size cabinet, including single door cabinets and low capacity cabinets.

  • Clearly identify cabinets containing chemicals and safety equipment
  • Specially designed for placement on any size cabinet, including onedoor and low capacity cabinets
  • Made of B-302 self-adhesive laminated polyester

Specifications

Description Laminated
Adhesive Type Acrylic, Permanent, Cold-temperature
Color Black, White
Material Self-adhesive Polyester (B-302)
Product Type Cabinet Label
Display Text BASE
Quantity 1 Ea.
Shape Rectangle
Size (English) 12 x 3.5 in. (W x H)
Size (Metric) 30.4 x 8.89cm
Thickness (English) 0.01 in.
Show More Show Less