missing translation for 'onlineSavingsMsg'
Learn More

Burrell Scientific Wrist Action™ Model 95 Laboratory Shakers

Bench top shakers with swirling action of hand mixing

Supplier:  Burrell Scientific 0757950436

 View more versions of this product

Catalog No. 14400135

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Variable Speed with Timer
  • Material: Aluminum and steel
  • Max tested Load at 4.5kg (10 lb.)
  • Color: Blue and white
  • Multiple Finger- SUREGRIP™ clamps to handle a variety of vessels

Warranty

One Year

Specifications

Chemical Identifiers

0 to 450 Oscillations/min.
Laboratory Shaker
Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake

Specifications

0 to 450 Oscillations/min.
Laboratory Shaker
68 lb.
95-AA
4
220 V
50 Hz
30.8 kg
Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions