missing translation for 'onlineSavingsMsg'
Learn More

Burrell Scientific Wrist Action™ Model 95 Laboratory Shakers

Catalog No. p-5316606
Change view
Click to view available options
Frequency:
50 Hz
60 cycles
Voltage:
115 V
220 V
Model:
95-AA
95-CC
No. of Positions:
12
4
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frequency Voltage Model No. of Positions
14400134 60 cycles 115 V 95-AA 4
14400135 50 Hz 220 V 95-AA 4
14400136 60 cycles 115 V 95-CC 12
14400137 50 Hz 220 V 95-CC 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14400134 Supplier Burrell Scientific Supplier No. 0757950419

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Bench top shakers with swirling action of hand mixing

  • Variable Speed with Timer
  • Material: Aluminum and steel
  • Max tested Load at 4.5kg (10 lb.)
  • Color: Blue and white
  • Multiple Finger- SUREGRIP™ clamps to handle a variety of vessels

Warranty

One Year

Specifications

Oscillation 0 to 450 Oscillations/min.
Voltage 115 V
Product Type Laboratory Shaker
Frequency 60 cycles
Weight (English) 68 lb.
Weight (Metric) 30.8 kg
Model 95-AA
Includes Side arm shafts, Clamps, Power cord, Operations manual, Allen Wrench, Lever arm brake
No. of Positions 4