missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Burner Bunsen Meker: High Temperature

Catalog No. S13940
Change view
Click to view available options
Gas Type:
LPG
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S13940 Natural Gas
S13939 LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13940 Supplier Eisco™ Supplier No. CH0098F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Burner Bunsen Meker: High Temperature is ideal for lab work requiring a hotter flame than that attainable with a bunsen burner.

  • Features adjustable orifice for natural or cylinder gas
  • Adjust the air supply with the shutter sleeve covering the air intake ports, needle valve controls gas flow
  • An expanded Meker type top with Monel stabilizing and heat intensifying grid provides a short hot flame
  • For 8 mm diameter tubing
  • Grid top diameter approximately 42 mm

Specifications

Product Type High Temperature Meker Burner
For Use With (Equipment) For use with Natural Gas (methane)
Gas Type Natural Gas
Length (English) 12 in
Length (Metric) 30.48 cm
Material Stainless Steel
Diameter (English) 1.7 in.
Diameter (Metric) 42 mm
Diameter (Metric) Outer Mixing Tube 8 mm
For Use With (Application) Lab Work Requiring a Hotter Flame than that Attainable with a Bunsen Burner
Height (English) 8.5 in.
Height (Metric) 215 mm
Weight (English) 15 oz.
Weight (Metric) 425 g
Show More Show Less