missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bunsen Burners, Basic

Catalog No. S12805
Change view
Click to view available options
Gas Type:
Natural Gas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S12805 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12805 Supplier Eisco™ Supplier No. CH0991NG

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Prevents easy tipping, even with hoses connected.

  • Spaced feet so burner fits comfortably under stands
  • Carry hot burner with ease and safety using finger handle
  • Without flame stabilizer or throttle control, but have air flow adjustment sleeve
  • 15.2cm (6 in.) tall

Specifications

Product Type Bunsen Burner
For Use With (Equipment) Safe Continuous Stream of Flammable Gas
Gas Type Natural Gas
Length (English) 4.25 in. (Base)
Length (Metric) 107.95 mm
Material Iron
Diameter (Metric) 8 mm
Height (English) 6 in.
Height (Metric) 15.2 cm
Includes Handle, Flame Stabilizer
Max. Temperature (English) 2732°F
Max. Temperature (Metric) 1500°C
Width (English) 4.25 (Base) in.
Show More Show Less