missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bunsen Burner With Flame Stabilizer

Quality lab gas burner mounted on a die casted zinc alloy base and with a brass flame stabilizer.

Supplier:  Eisco™ CH0093A

 View more versions of this product

Catalog No. S13932


Only null left

Description

Description

  • Aluminum burner mixing tube with a brass flame stabilizer
  • Serrated inlet for connection to 6 to 8mm tubing
  • Air supply is controlled by a nickel plated brass sleeve covering ports at lower end of the mixing tube
  • Mounted on 80mm diameter die casted zinc alloy base
  • Brass orifice is fixed
Specifications

Specifications

Bunsen Burner
LPG
7.62 cm
0.2 to 0.3 in.
6 to 8 mm
Heating, Sterilization and Combustion
6.2 in.
Flame Stabilizer
181.43 g
7.62 cm
LPG
3 in.
Aluminum, Zinc
80 mm (Base)
13 mm
2000 BTU
160 mm
0.4 lb
3 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions