missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bunsen Burner With Flame Stabilizer

Catalog No. S13933
Change view
Click to view available options
Gas Type:
LPG
Natural Gas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S13933 Natural Gas
S13932 LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S13933 Supplier Eisco™ Supplier No. CH0093B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Quality lab gas burner mounted on a die casted zinc alloy base and with a brass flame stabilizer.

  • Aluminum burner mixing tube with a brass flame stabilizer
  • Serrated inlet for connection to 6 to 8mm tubing
  • Air supply is controlled by a nickel plated brass sleeve covering ports at lower end of the mixing tube
  • Mounted on 80mm diameter die casted zinc alloy base
  • Brass orifice is fixed

Specifications

Product Type Bunsen Burner
For Use With (Equipment) Natural Gas
Gas Type Natural Gas
Length (English) 6.5 in.
Length (Metric) 15.51 cm
Material Aluminum, Brass, Steel
Diameter (English) Outer Inlet 0.2 to 0.3 in.
Diameter (Metric) 80 mm (Base)
Diameter (Metric) Outer Inlet 6 to 8 mm
Diameter (Metric) Outer Mixing Tube 13 mm
For Use With (Application) Heating, Sterilization and Combustion
Heat Value 1200 BTU
Height (English) 6.2 in.
Height (Metric) 160 mm
Includes Flame Stabilizer
Weight (Metric) 120 g
Show More Show Less