missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bullard™ Industrial Breathing Air Supply Hoses
For use with breathing air compressors or breathing air cylinders.
$752.53 - $752.53
Specifications
| Color | Red |
|---|---|
| Product Type | Air Supply Hose |
| Diameter (English) Interior | 0.37 in. |
| Diameter (Metric) Interior | 0.93 cm |
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Price | Quantity | ||||||
|
18-998-074
|
Bullard™
V55030 |
Each for $752.53
|
|
||||||
Description
- Coiled design assists in workplace cleanliness
- Nylon construction
- 3/8 in. I.D.
- Choose from industrial interchange or Schrader quick-disconnect coupler model
Specifications
| Red | |
| Air Supply Hose | |
| 0.37 in. | |
| 0.93 cm |