missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air-Tite™ Bulk Unsterile Syringes
Air-Tite™ Bulk Unsterile Syringes are high quality, yet economical for laboratory and veterinary use only
Supplier: Air-Tite™ MSB3
Description
- Bulk Disposable Syringes
- Smooth plunger
- Bold graduations
- Unsterile
- Polypropylene
- Economical
- Single-use
- Latex Free
- ISO
Specifications
| Not Autoclavable | |
| Polyisoprene Rubber (Tip), Polypropylene | |
| Laboratory / Veterinary | |
| Luer Slip | |
| 0.1 mL | |
| Bulk | |
| Yes |
| Meets ISO Requirements | |
| Clear | |
| Yes | |
| Single-use | |
| 350/Box | |
| 3 mL | |
| Non-sterile |
Not for human use - laboratory and veterinary use only