missing translation for 'onlineSavingsMsg'
Learn More

Air-Tite™ Bulk Unsterile Syringes

Catalog No. p-7182914
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
20 mL
30 mL
60 mL
Product Type:
Luer Lock
Luer Slip
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Product Type
14817117 3 mL Luer Lock
14817173 1 mL Luer Lock
14817121 5 mL Luer Slip
14817118 30 mL Luer Lock
14817174 5 mL Luer Lock
14817122 10 mL Luer Slip
14817119 1 mL Luer Slip
14817177 60 mL Luer Lock
14817120 3 mL Luer Slip
14817175 10 mL Luer Lock
14817123 20 mL Luer Slip
14817176 20 mL Luer Lock
14817124 30 mL Luer Slip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 14817117 Supplier Air-Tite™ Supplier No. MLB3
Only null left

Air-Tite™ Bulk Unsterile Syringes are high quality, yet economical for laboratory and veterinary use only

  • Bulk Disposable Syringes
  • Smooth plunger
  • Bold graduations
  • Unsterile
  • Polypropylene
  • Economical
  • Single-use
  • Latex Free
  • ISO

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Meets ISO Requirements
Material Polyisoprene Rubber (Tip), Polypropylene
Color Clear
For Use With (Application) Laboratory / Veterinary
Latex Free Yes
Product Type Luer Lock
Disposable Single-use
Graduations 0.1 mL
Quantity 350/Box
Packaging Bulk
Volume (Metric) 3 mL
Graduated Yes
Sterility Non-sterile
Show More Show Less

Not for human use - laboratory and veterinary use only