missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Microslides for Electrofusion Chambers

Catalog No. BTX45310
Change view
Click to view available options
Size (English) Gap:
0.019 in.
0.12 in.
0.39 in.
Electrode Shape:
Rectangular Electrodes
Round Wire Electrodes
Field Type:
Divergent
Homogeneous
Volume (Metric):
20 μL
650 μL
2 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Gap Electrode Shape Field Type Volume (Metric)
BTX45310 0.39 in. Rectangular Electrodes Homogeneous 2 mL
BTX450 0.019 in. Round Wire Electrodes Divergent 20 μL
BTX453 0.12 in. Rectangular Electrodes Homogeneous 650 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. BTX45310 Supplier BTX™ Supplier No. 45 0106

Microslides for Electrofusion Chambers allow alignment and fusion to be observed under a microscope.

  • Allow alignment and fusion to be observed under a microscope
  • Microslide 450 has two stainless steel tubes mounted on a glass slide and generates a divergent field
  • Microslide 453 has two stainless steel bars that can be set apart at 3.2 or 10 mm gaps to provide homogenous fields

Specifications

For Use With (Application) Embryo Manipulation, Nuclear Transfer, Cell Fusion, Hybridoma Production, Plant Protoplast Fusion
For Use With (Equipment) ECM 830, Gemini X2, ECM 2001+ Generator
Material Glass and Stainless Steel
Product Type Electroporation Accessory
Display Color
Electrode Shape Rectangular Electrodes
Field Type Homogeneous
Quantity 1 Ea.
Size (English) Gap 0.39 in.
Size (Metric) Gap 10 mm
Volume (Metric) 2 mL
Sterility Non-sterile
Connection Type Banana Plug to Micrograbber
Interface Digital User
Pulse Form Square Wave
Show More Show Less