missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Genetrodes™ Electrode Kit

Catalog No. BTX450163
Change view
Click to view available options
Electrode Shape:
Bent L-shaped
Straight
Length (Metric) Electrode:
3 mm
5 mm
10 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrode Shape Length (Metric) Electrode
BTX450163 Bent L-shaped 3 mm
BTX450162 Bent L-shaped 5 mm
BTX450161 Straight 10 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. BTX450163 Supplier BTX™ Supplier No. 45 0163

Includes

45-0203 Genetrodes/Genepaddle Holder, 45-0201 Square Post Cables and 45-0210 Coaxial Banana Plug Cable

Genetrodes™ Electrode Kit features needle-style reusable electrodes. Available in five models to suit your application needs.

  • Needle-style reusable electrodes compatible with BTX Gemini X2 and ECM-2001 Electroporation Systems
  • Five models available
  • Models 508 and 510 are straight with gold tips designed for general in vivo applications
  • Models 512, 514, and 516 are L-shaped electrodes with gold tips designed for in ovo electroporation
  • 515 Genetrodes Holder correctly positions all electrodes at a predetermined gap (10 grooves, 1 mm apart)

Specifications

For Use With (Application) In vivo, ex vivo, in ovo applications
For Use With (Equipment) ECM 830, ECM 2001+, ECM 2001, and Gemini X2
Material Gold
Voltage 200 V
Description Genetrodes, 3 mm L-Shape (GOLD TIP)
Diameter (English) 0.02 in.
Diameter (Metric) 0.5 mm
Electrode Shape Bent L-shaped
Includes Genetrodes/Genepaddle Holder (45-0203), Square Post Cables (45-0201), Coaxial Banana Plug Cable (45-0210)
Length (English) Electrode 0.11 in.
Length (Metric) Electrode 3 mm
Life Span ∼1500+ Pulses
Pulse Number Range 1 sec. to 99 msec.
Pulse Length Range 10 μsec. to 99 msec. in PBS
Quantity 1 Ea.
Size (English) Gap 0.03 to 0.39 in.
Size (Metric) Gap 1 to 10 mm
Tip Type Needle Style
Sterility Non-sterile
Connection Type Banana Plug to Micrograbber
Pulse Form Square Wave
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.