missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Electroporation Accessories: PEP™ (Personal Electroporation Pak)

Catalog No. BTXPEPBLU
Change view
Click to view available options
For Use With (Equipment):
BTX ECM 399 Electroporator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
BTXPEPBLU BTX ECM 399 Electroporator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTXPEPBLU Supplier BTX™ Supplier No. 45 0212

PEP™ (Personal Electroporation Pak) for use with ECM399.

  • cuvette module plugs directly into generator
  • Holds one cuvette
  • Safety swing shield secures cuvette in holder

Specifications

For Use With (Application) Electroporation
For Use With (Equipment) BTX ECM 399 Electroporator
Voltage 3000 VDC
Description PEP Personal Electroporation Pak Cuvette Module
Height (English) 3.25 in.
Height (Metric) 8.3 cm
Length (English) 3.25 in.
Length (Metric) 8.3 cm
Operating Temperature (English) 41°F to 104°F
Pulse Number Range 1
Pulse Length Range 5 to 125 msec.
Operating Temperature (Metric) 5°C to 40°C
Quantity 1 Ea.
Relative Humidity 20 to 80%
Weight (English) 0.22 lb.
Weight (Metric) 0.01 kg
Width (English) 2.19 in.
Width (Metric) 5.6 cm
Sterility Non-sterile
Charging Time 5 sec.
Pulse Form Exponential Decay Wave
Show More Show Less