missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Electroporation Accessories: Flat Electrode

Catalog No. BTX484
Change view
Click to view available options
Connection Type:
Banana Plug to Banana Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
BTX484 Banana Plug to Banana Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX484 Supplier BTX™ Supplier No. 45 0108

Requires

Banana cable and banana plug connector (BTX450217)

Flat Electrode can be used for both electroporation and electro cell fusion.

  • Generates either a divergent or homogeneous field depending on the orientation of the grooved electrodes
  • Made of two rectangular, parallel plates of high grade stainless steel that are press-fitted into a polysulfone base
  • Orient with the grooved sides of electrode facing one another to generate a divergent field for use in electro cell fusion
  • Orient with the flat sides facing each other to provide a homogeneous field for electroporation
  • Compatible with ECM 830 and ECM 2001 generators
  • Gap sizes: 1 mm
  • Volume: 0.5 mL

Specifications

For Use With (Application) Cell Fusion, Hybridoma Production, Plant Protoplast Fusion, Mammalian Cell Transfection
For Use With (Equipment) ECM 830, Gemini X2, ECM 2001+, Legacy ECM2001 Generator
Material Stainless Steel, Polysulfone
Product Line BTX Electroporation and Electrofusion
Product Type Electroporation/Fusion Accessory
Description Flat Electrode
Field Type Divergent or Homogeneous
Size (English) Gap 0.04 in.
Size (Metric) Gap 1 mm
Volume (Metric) 0.5 mL
Sterility Non-sterile
Connection Type Banana Plug to Banana Plug
Pulse Form AC Sine Wave, DC Square Wave
Show More Show Less

Intended for Research use only. Not for use in diagnostic or clinical procedures.