missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Banana to Banana Cable, Red and Black, 10 ft.

Catalog No. BTX450217
Change view
Click to view available options
Connection Type:
Banana Plug to Banana Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connection Type
BTX450217 Banana Plug to Banana Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX450217 Supplier BTX™ Supplier No. 450217

Connect external devices (Genetrodes, Genepaddles, Microslides, Meander Fusion Chamber, Flat electrode) to BTX electroporation generators with this Banana to Banana Cable.

  • Compatible with most BTX Systems such as ECM 2001+ and Gemini
  • See the electrode type for more details

Specifications

For Use With (Application) Required to Connect The Flat Electrode, 2 needle array and Petri pulser to The Electroporation Generator
For Use With (Equipment) ECM 830, Gemini X2, ECM 2001 Generator
Product Type Flat Electrode Connector Cable
Description Banana to Banana Cables, Red and Black, 10 ft
Length (English) Cable 10 ft.
Length (Metric) Cable 3.1 m
Sterility Non-sterile
Connection Type Banana Plug to Banana Plug
Pulse Form AC Sine Wave, DC Square Wave