missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Bromocresol Purple, sodium salt, pure, water soluble, indicator
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Indicator
Specifications
Specifications
| Infrared Spectrum | Authentic |
| Packaging | Glass bottle |
| Specific Extinction | 900 min. (590nm, 0.01N NaOH) |
| Visual Transition Interval | from pH 5.2 (yellow) to p 6.8 (purple) |
| Beilstein | 19, 91 |
| Merck Index | 15, 1394 |
| Color | Brown to Red |
| Solubility Information | Solubility in water: Soluble |
| Quantity | 100 g |
| Physical Form | Powder |
| Show More |
RUO – Research Use Only