missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BriskHeat™ Upper Hemispherical Mantles for Flasks, No Controller
Description
Upper hemispherical heating mantles are:
Ideal for preventing vapor condensation in upper half of flask
- Fiberglass cloth outer shell
- Uniform, low-watt density knitted and braided heating element. Temperatures up to 842°F (450°C).
- Multi-stranded resistance wire for increased durability and flexibility
- Temperature controller required
3 in. (76mm) lead wire with NEMA L1-15R connector and a 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
240VAC models include:
3 in. (76mm) lead wire with no plug
Certifications
CSA and CE Marked
Compliance
RoHS compliant
Specifications
Specifications
| Certifications/Compliance | CSA, CE, RoHS |
| Capacity | 33.8 oz., 1000mL |
| Design | Upper hemispherical |
| Capacity (Metric) | 1000 mL |
| Voltage | 120 V |
| Wattage | 140w |
| Temperature (Metric) | 482°C |
| Capacity (English) | 33.8 oz. |
| Temperature (English) | 900°F |