missing translation for 'onlineSavingsMsg'
Learn More

BriskHeat™ SDC Benchtop Temperature Controllers

Catalog No. 10067106
Change view
Click to view available options
Sensor Types:
J-type Thermocouple
K-type Thermocouple
Product Type:
Temperature Controller (Centigrade)
Temperature Controller (Farenheit)
Voltage:
98/132 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sensor Types Product Type Voltage
10067106 K-type Thermocouple Temperature Controller (Centigrade) 98/132 V
10067103 J-type Thermocouple Temperature Controller (Farenheit) 98/132 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10067106 Supplier BriskHeat™ Supplier No. SDC120KCA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

5-foot Thermocouple Sensor

Easy-to-use programmable digital controller with self-contained plug-and-play design

Affordable and compact, it is compatible with a wide range of heaters and applications. Set-point value can be adjusted by using simple interface.

  • Height: 1.75 in.(45mm)
  • Length: 5.5 in. (140mm)
  • 5-foot power cord
  • 10-Amp Fused Output @ 120V/240V
  • On/Off Temperature Controller
  • Temperature Range Control: 32-999°F (0-600°C)

Certifications

CE marked

Specifications

Accuracy ±0.6% of span, ±1 digit
Certifications/Compliance CE
Voltage 98/132 V
Sensor Types K-type Thermocouple
Width (English) 4.25 in.
Width (Metric) 10.8cm
Product Type Temperature Controller (Centigrade)
Amperage 10 A