missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bullard™ Breathing Air-Supply Hoses: V10 Starter Kits
For use with respiratory protection
$563.43 - $563.43
Specifications
| Certifications/Compliance | NIOSH |
|---|---|
| Color | Black |
| Material | EPDM |
| Product Type | V10 Starter Hose Kit |
| For Use With (Equipment) | Cc20™, gr50™, rt™, famb™ spectrum cf™, 88vx™ and genvx™ series compressor air respirator |
| Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
|
18-998-085
|
Bullard™
469650 |
600 in. | 1524 cm |
N/A
|
|
||||
Description
- For use with CC20, GR50, RT, FAMB™ Spectrum CF ™, 88VX and GenVX Series respirators
- Strong-yet-flexible, reinforced EPDM rubber construction
- 3/8 in. I.D.
Specifications
| NIOSH | |
| EPDM | |
| Cc20™, gr50™, rt™, famb™ spectrum cf™, 88vx™ and genvx™ series compressor air respirator | |
| 200 psi | |
| 1524 cm | |
| 0.93 cm |
| Black | |
| V10 Starter Hose Kit | |
| 0.25 in. industrial interchange (Hansen compatible) coupler and V13 hose-to-pipe adapter | |
| 600 in. | |
| 0.37 in. |