missing translation for 'onlineSavingsMsg'
Learn More

Bullard™ Breathing Air-Supply Hoses: V10 Starter Kits

Catalog No. 18998085
Change view
Click to view available options
Length (English):
600 in.
Length (Metric):
1524 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Length (Metric)
18998085 600 in. 1524 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18998085 Supplier Bullard™ Supplier No. 469650

For use with respiratory protection

  • For use with CC20, GR50, RT, FAMB™ Spectrum CF ™, 88VX and GenVX Series respirators
  • Strong-yet-flexible, reinforced EPDM rubber construction
  • 3/8 in. I.D.

Specifications

Certifications/Compliance NIOSH
Color Black
Material EPDM
Product Type V10 Starter Hose Kit
For Use With (Equipment) Cc20™, gr50™, rt™, famb™ spectrum cf™, 88vx™ and genvx™ series compressor air respirator
Includes 0.25 in. industrial interchange (Hansen compatible) coupler and V13 hose-to-pipe adapter
Pressure 200 psi
Length (English) 600 in.
Length (Metric) 1524 cm
Diameter (English) Interior 0.37 in.
Diameter (Metric) Interior 0.93 cm
Show More Show Less