missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Breakdown Lined Gloves
Breakdown Lined Gloves have a Cold MX™ 55 palm and 115 back of hand lining, Cutshield™ ANSI A5 liner, Durafibre™ microfibre palm and hooded fingertips.
$373.20 - $373.20
Specifications
| Certifications/Compliance | ANSI Cut, ANSI Puncture, ANSI Impact |
|---|---|
| Certifications/Compliance (Europe) | EN388 |
| Chemotherapeutic Rated | No |
| Chlorinated | No |
| Construction | Cut and Sewn |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17-099-799
|
Watson Gloves
91051S |
Small |
Case of 6 Pair for $373.20
|
|
|||||
|
17-099-802
|
Watson Gloves
91051M |
Medium |
Case of 6 Pair for $373.20
|
|
|||||
|
17-099-800
|
Watson Gloves
91051L |
Large |
Case of 6 Pair for $373.20
|
|
|||||
|
17-099-894
|
Watson Gloves
91051X |
X-Large |
Case of 6 Pair for $373.20
|
|
|||||
|
17-099-769
|
Watson Gloves
91051XXL |
2X-Small |
Case of 6 Pair for $373.20
|
|
|||||
Description
- Cutshield™ Para-aramid/steel/polyester liner with ANSI cut level A5 resistance
- Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
- Cold MX™ CS 55G palm/ CS 115G back
- Water resistant Hy+Dry™ barrier
- Heavy duty rubber on back of hand, fingers and wrist
- High abrasion resistant Durafibre™ microfibre palm with silicone printed palm
- Touchscreen conductive fingertips
- Neoprene cuff with secure Velcro™ closure
Specifications
| ANSI Cut, ANSI Puncture, ANSI Impact | |
| No | |
| Cut and Sewn | |
| Uncoated | |
| Partially Textured | |
| Microfiber, Spandex, Thermoplastic Rubber | |
| Winter, Oil and Gas, LNG, Industrial, Mechanic, Construction | |
| Cold MX | |
| Work Armour | |
| 23 cm |
| EN388 | |
| No | |
| Para-aramid Blend Glove | |
| Black | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| Velcro™ | |
| Lined | |
| 9.5 in. |