missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson Gloves Breakdown Lined Gloves
Breakdown Lined Gloves have a Cold MX™ 55 palm and 115 back of hand lining, Cutshield™ ANSI A5 liner, Durafibre™ microfibre palm and hooded fingertips.
Supplier: Watson Gloves 91051S
Description
- Cutshield™ Para-aramid/steel/polyester liner with ANSI cut level A5 resistance
- Spandex back made with WasteNot™ polyester yarn which is comprised of 96% recycled PET bottles
- Cold MX™ CS 55G palm/ CS 115G back
- Water resistant Hy+Dry™ barrier
- Heavy duty rubber on back of hand, fingers and wrist
- High abrasion resistant Durafibre™ microfibre palm with silicone printed palm
- Touchscreen conductive fingertips
- Neoprene cuff with secure Velcro™ closure
Specifications
| ANSI Cut, ANSI Puncture, ANSI Impact | |
| No | |
| Cut and Sewn | |
| Uncoated | |
| Partially Textured | |
| Microfiber, Spandex, Thermoplastic Rubber | |
| Small | |
| Velcro™ | |
| Lined | |
| 9.5 in. |
| EN388 | |
| No | |
| Para-aramid Blend Glove | |
| Black | |
| Ambidextrous | |
| Cold-resistant Gloves | |
| Winter, Oil and Gas, LNG, Industrial, Mechanic, Construction | |
| Cold MX | |
| Work Armour | |
| 23 cm |