missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Branson Ultrasonics™ Ultrasonic Cleaning Bath Accessory, Solid Insert Tray
Solid tray for indirect cleaning method.
$326.13 - $659.97
Specifications
| Type | Solid Insert Tray |
|---|---|
| Includes | Built in handle |
| Material | Stainless Steel |
| Catalog Number | Mfr. No. | Capacity (Metric) | For Use With (Equipment) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | For Use With (Equipment) | Price | Quantity | ||||
|
15-337-20B
|
Branson Ultrasonics™
100410170 |
2.7 L | Ultrasonic Bath, Model 1800 |
N/A
|
|
||||
|
15-337-20C
|
Branson Ultrasonics™
100410172 |
2.7 L | Ultrasonic Bath, Model 2800 |
N/A
|
|
||||
|
15-337-20D
|
Branson Ultrasonics™
100410174 |
6.8 L | Ultrasonic Bath, Model 3800 |
N/A
|
|
||||
|
22-006-528
|
Branson Ultrasonics™
100410176 |
9.4 L | Ultrasonic Bath, Model 5800 |
N/A
|
|
||||
|
15-335-133
|
Branson Ultrasonics™
100410178 |
20.8 L | Ultrasonic Bath, Model 8800 |
N/A
|
|
||||
Description
- Solid tray for ultrasonic cleaners to prevent parts from touching tank bottom, also easily cleans discarded soil from solid tray
- Also ideal for sample preparation
Specifications
| Solid Insert Tray | |
| Built in handle | |
| Stainless Steel |