missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ PC3001 VARIO™ Pro Pumping System
Self-regulating vacuum control for complex evaporations. VACUUBRAND™ PC3001 VARIO™ Pro Pumping System Automatically finds and follows boiling curves and adjusts its own operation for fast, bump-free evaporation without intervention.
$36,115.70
Specifications
| Noise Level | 42 dBA |
|---|---|
| Temperature (English) Max. | 104°F |
| Frequency | 50/60 Hz |
| Enclosure Rating | IP20 |
Includes: Model MD1C pump and solvent recovery system
| Catalog Number | Mfr. No. | Plug Type | Flow Rate | Pump Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Plug Type | Flow Rate | Pump Type | Price | Quantity & Availability | |||
|
13889103
|
BrandTech™ VACUUBRAND™
20696710 |
CEE | 34 L/min. | Vacuum System |
N/A
|
N/A | |||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Saves time; requires no programming and minimal monitoring.
- Completes evaporation or concentration up to 30% faster than with conventional electronic control.
- Captures nearly all vapors at the pump.
- Includes a computer link for process validation.
- Very low energy consumption.
- One-touch start
- Very small footprint
- Integral Model MD1C oil-free diaphragm pump with corrosion-resistant PTFE flowpath
- Gas ballast continually purges system of condensates
- Quiet operation
- Low maintenance
- Standard models have outlet condenser; TE models replace condenser with outlet dry ice trap
- CVC3000 extension kit allows remote mounting of controller from the PC3001 VARIO pro (all models)
Specifications
| 42 dBA | |
| 104°F | |
| 50/60 Hz | |
| IP20 |