missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BrandTech™ VACUUBRAND™ PC3001 VARIO™ Pro Pumping System
Self-regulating vacuum control for complex evaporations. VACUUBRAND™ PC3001 VARIO™ Pro Pumping System Automatically finds and follows boiling curves and adjusts its own operation for fast, bump-free evaporation without intervention.
Supplier: BrandTech™ VACUUBRAND™ 20696710
Includes: Model MD1C pump and solvent recovery system
Description
- Saves time; requires no programming and minimal monitoring.
- Completes evaporation or concentration up to 30% faster than with conventional electronic control.
- Captures nearly all vapors at the pump.
- Includes a computer link for process validation.
- Very low energy consumption.
- One-touch start
- Very small footprint
- Integral Model MD1C oil-free diaphragm pump with corrosion-resistant PTFE flowpath
- Gas ballast continually purges system of condensates
- Quiet operation
- Low maintenance
- Standard models have outlet condenser; TE models replace condenser with outlet dry ice trap
- CVC3000 extension kit allows remote mounting of controller from the PC3001 VARIO pro (all models)
Chemical Identifiers
| 42 dBA | |
| 104°F | |
| 50/60 Hz | |
| IP20 |
Specifications
| Model MD1C pump and solvent recovery system | |
| NRTL | |
| PTFE | |
| CEE | |
| 0.16 | |
| 8.2 kg | |
| 40°C | |
| 34 L/min. | |
| 19.4 in. | |
| 11.81 in. | |
| 13.42 in. | |
| IP20 | |
| 1.1 bar |
| 200 to 3000 rpm | |
| 100/120 and 200/230 V 50/60 Hz | |
| 42 dBA | |
| -10°C to +60°C | |
| 18 lb. | |
| 104°F | |
| 10°C | |
| 50/60 Hz | |
| 49.3 cm | |
| 30 cm | |
| Vacuum System | |
| Self-regulating vacuum control for complex evaporations | |
| 100/120 and 200/230 V |