missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VACUUBRAND™ ME 1 and ME 1C Compact Vacuum Pumps
GREENER_CHOICE

Compact pumps for filtration and SPE

$2,147.15 - $2,806.06

Specifications

Max. Vacuum 75 Torr (100 mbar)
Horsepower 0.05 hp
Motor Speed 1500 to 1800 rpm
Certifications/Compliance NRTL
Noise Level 45 dBA
View More Specs

Products 3
Catalog Number Mfr. No. Plug Type Model Price Quantity & Availability  
Catalog Number Mfr. No. Plug Type Model Price Quantity & Availability  
13688810
GREENER_CHOICE
View Documents Promotion Details
BRANDTECH™ VACUUBRAND™
20721003
US ME 1
Each for $2,147.15
Only null left
 
13688811
GREENER_CHOICE
View Documents Promotion Details
BRANDTECH™ VACUUBRAND™
20721103
US ME 1C
Each for $2,806.06
Only null left
 
13889122
GREENER_CHOICE
View Documents Promotion Details
BRANDTECH™ VACUUBRAND™
20721100
CEE ME 1C
Each for $2,442.52
Only null left
 
Description

Description

These compact diaphragm pumps offer a high-performance, easy-to-use solution - perfect for single/multiple filtrations and solid phase extraction. Both models feature robust PTFE diaphragm and valves for enhanced chemical resistance. The ME 1C features a full fluoropolymer flowpath to handle more aggressive and acidic vapors; the ME 1 has aluminum heads.

  • Small footprint conserves valuable bench space
  • Whisper quiet to minimize background noise in the lab
  • Long diaphragm life reduces maintenance-related downtime
  • Top-mounted power switch simplifies operation
  • Free air capacity: 14 L/min.
  • Ultimate vacuum: 100 mbar
  • Optional regulator valve/manometer adjusts vacuum level
Specifications

Specifications

75 Torr (100 mbar)
1500 to 1800 rpm
45 dBA
11 lb.
104°F
10°C
Filtration and SPE
5.7 in.
9.7 in.
4.76 in.
IP40
0.05 hp
NRTL
-10°C to +60°C
5 kg
40°C
14 L/min.
50/60 Hz
14.5 cm
24.7 cm
Vacuum Pump
1.1 bar
Videos
SDS
Documents

Documents