missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VACUUBRAND™ ME 1 and ME 1C Compact Vacuum Pumps

Description
These compact diaphragm pumps offer a high-performance, easy-to-use solution - perfect for single/multiple filtrations and solid phase extraction. Both models feature robust PTFE diaphragm and valves for enhanced chemical resistance. The ME 1C features a full fluoropolymer flowpath to handle more aggressive and acidic vapors; the ME 1 has aluminum heads.
- Small footprint conserves valuable bench space
- Whisper quiet to minimize background noise in the lab
- Long diaphragm life reduces maintenance-related downtime
- Top-mounted power switch simplifies operation
- Free air capacity: 14 L/min.
- Ultimate vacuum: 100 mbar
- Optional regulator valve/manometer adjusts vacuum level
Specifications
Specifications
| Max. Vacuum | 75 Torr (100 mbar) |
| Horsepower | 0.05 hp |
| Amperage | 0.6 A |
| Motor Speed | 1500 to 1800 rpm |
| Certifications/Compliance | NRTL |
| Electrical Requirements | 230 V 50/60 Hz |
| Material | PTFE Carbon reinforced housing insert cover, ETFE head cover, ETFE Carbon Fiber diaphragm clamping disc, PTFE diaphragm, PTFE valves, PTFE inlet, PTFE outlet |
| Model | ME 1C |
| Noise Level | 45 dBA |
| Plug Type | CEE |
| Show More |