missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Styrene Acrylonitrile Copolymer Graduated Pitchers
VITLAB™ SAN graduated pitchers are transparent with molded graduations for durability
$311.62 - $411.09
Specifications
| Material | SAN |
|---|---|
| Sterility | Non-sterile |
| Closure Included | No |
| Disposable | Reusable |
| Graduated | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Color | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Color | Price | Quantity | ||||
|
14-379-284
|
BRANDTECH™ VITLAB™
44191 |
500 mL | Transparent |
Pack of 12 Each for $311.62
|
|
||||
|
14379281
|
BRANDTECH™ VITLAB™
44391 |
2000 mL | Transparent |
Pack of 6 Each for $411.09
|
|
||||
Description
- Light weight alternative to glass
Specifications
| SAN | |
| No | |
| Yes | |
| Round | |
| Not Autoclavable |
| Non-sterile | |
| Reusable | |
| Wide | |
| Pouring Pitcher |