missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ BRAND™ Transferpette™ Single Channel Electronic Pipets
GREENER_CHOICE

Catalog No. 13668158
Change view
Click to view available options
Volume (Metric):
0.5 to 10 μL
10 to 200 μL
2 to 20 μL
250 to 5000 μL
50 to 1000 μL
Color:
Blue
Gray
Red
Yellow
Includes:
USA/Japan AC Adapter
Without AC Adapter
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Includes
13668158 250 to 5000 μL Red Without AC Adapter
13668151 2 to 20 μL Gray USA/Japan AC Adapter
13668150 0.5 to 10 μL Gray Without AC Adapter
13668153 10 to 200 μL Yellow USA/Japan AC Adapter
13668149 0.5 to 10 μL Gray USA/Japan AC Adapter
13668155 50 to 1000 μL Blue USA/Japan AC Adapter
13668157 250 to 5000 μL Red USA/Japan AC Adapter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 13668158 Supplier BRANDTECH™ BRAND™ Supplier No. 705347

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Combines comfortable design, balanced weight distribution, intuitive software and user-friendly documentation for your pipetting needs.

  • Functional, ergonomic housing design
  • Individually adjustable finger rest
  • Intuitive menu structure and comprehensively illustrated user manual
  • Significantly reduced tip attachment and ejection forces using universal tip
  • Corrosion-resistant piston and ejector
  • Five convenient programs: pipetting, reverse pipetting, mixing, GEL-Electrophoresis, dispensing
  • Ready for use: 4000 pipetting cycles with each battery charge, battery refresh function even during recharging
  • Each pipette has a DE-M marking and is supplied with performance certificate
  • Supplied with battery and silicone oil

Specifications

Accuracy ≤ ± 0.6%, 30μL
Battery Type Rechargeable NiMH
Certifications/Compliance DIN EN ISO 8655-2
Adjustable Tip Spacing No
Autoclavable Autoclavable
Color Red
Disposable Reusable
For Use With Pipette Tip (5 mL)
Material Polypropylene
Number of Channels 1
Product Line Transferpette
Programmability Yes
Sterility Non-sterile
Type Singel Channel Microliter Pipette
Volume (Metric) 250 to 5000 μL
Display LCD
Finger Style Ergonomic
Includes Without AC Adapter
Increments 5.0μL
Quantity 1
Temperature (English) Operating 59°F to 104°F
Temperature (Metric) Operating 15°C to 40°C
Warranty 1 Year
Show More Show Less