missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Sample Vials with Snap-On Caps
Snap on caps provide a secure seal
Supplier: BRANDTECH™ VITLAB™ 68894
Description
- Transparent
- Conical shape
- Body made of PP
- Closures made of LDPE
Specifications
| VITLAB sample vial, PP, with LDPE snap on cap, 18mL, pack of 25 | |
| Clear | |
| Polypropylene | |
| Non-sterile | |
| 18 mL | |
| 25 | |
| LDPE | |
| Snap Cap | |
| 25/Pk. | |
| No |
| 0.9 in. | |
| 22 mm | |
| No | |
| Reusable | |
| Lab applications | |
| 0.6 oz. | |
| Autoclavable | |
| 57 mm | |
| Storage Vial with Cap | |
| No |