missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Sample Vials with Snap-On Caps

Catalog No. p-4484648
Change view
Click to view available options
Volume (Metric):
5 mL
18 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
14379005 5 mL
14379006 18 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14379005 Supplier BRANDTECH™ VITLAB™ Supplier No. 68594
Only null left

Snap on caps provide a secure seal

  • Transparent
  • Conical shape
  • Body made of PP
  • Closures made of LDPE

Specifications

Description VITLAB sample vial, 5mL with LDPE snap on cap, pack of 25
Diameter (English) Outer 0.8 in.
Color Clear
Diameter (Metric) Outer 20 mm
Material Polypropylene
Pre-slit No
Sterility Non-sterile
Disposable Reusable
Volume (Metric) 5 mL
For Use With (Application) various
No. per Pack 25/Pk.
Volume (English) 0.2 oz.
Closure Material LDPE
Closure Type Snap Cap
Quantity 25/Pk.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 25 mm
Preservative No
Product Type Storage Vial with Cap
Show More Show Less