missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ BRAND™ Bottletop Dispenser Replacement Discharge Tube
Replacement discharge tubes for use with seripettor™ / seripettor™ pro bottle-top dispensers.
$170.88 - $345.41
| Catalog Number | Mfr. No. | For Use With (Equipment) | Length (Metric) | Color | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Length (Metric) | Color | Price | Quantity & Availability | |||
|
1387984
|
BRANDTECH™ BRAND™
707916 |
BRAND seripettor pro bottle-top dispenser | 90 mm | Red |
Each for $345.41
|
|
|||
|
13880741
|
BRANDTECH™ BRAND™
707918 |
BRAND seripettor pro bottle-top dispenser | 120 mm |
Each for $332.47
|
|
||||
|
0384093
|
BRANDTECH™ BRAND™
704520 |
BRAND seripettor bottle-top dispenser |
Each for $170.88
|
|
|||||
Description
Discharge tubes for seripettor™. Includes closure cap, EPDM discharge valve, and sealing ring:
- Part No: 704520 - standard tip, for use with 10 and 25 mL models
Discharge tube for seripettor™ pro. Includes integrated discharge valve and flat seal.
- Part No: 707915 - fine tip, for use with 2 mL model
- Part No. 707916 - standard tip, for use with 10 mL model
- Part No. 707918 - standard tip, for use with 25 mL model
Discharge tube adapter sold separately
Discharge tube for seripettor™ pro. Includes a Luer-Lock attachment for microfilter
- Part No. 707928 - for use with 2, 10, and 25 mL models.
Discharge tube adapter sold separately. Not suitable for HF and peroxide.