missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Low Density Polyethylene Dropping Bottles

Catalog No. 14379054
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Thread Size (Metric):
GL 18
GL 25
GL 32
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Thread Size (Metric)
14379054 500 mL GL 25
14379055 50 mL GL 18
14379052 100 mL GL 18
14379053 250 mL GL 25
14379056 1000 mL GL 32
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14379054 Supplier BRANDTECH™ VITLAB™ Supplier No. 95087

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

VITLAB Dropping bottles are made of low density polyethylene

  • Screw caps made of high density polyethylene.
  • Trim top to customize orifice size
  • Push-on cap helps secure contents

Specifications

Capacity 16.9 oz., 500mL
Capacity (Metric) 500 mL
Color Transparent
Material LDPE
Quantity 12/Pk.
Sterility Non-sterile
Thread Size (Metric) GL 25
Closure Included Yes
Drop Size Fine
Graduated No
Mouth Narrow
Height (Metric) 228 mm
Width (English) 2.9 in.
Height (English) 9.0 in.
Closure Material PE-HD
Closure Size GL 25
Diameter (Metric) 74 mm
Closure Type Screw Cap
Autoclavable Not Autoclavable
Capacity (English) 16.9 oz.
Shape Round
Disposable Reusable
Product Type Plastic Dropping Bottle
Show More Show Less