Learn More
BrandTech™ BRAND™ HandyStep™ S Repetitive Pipet with Rack Mount
The HandyStep™ S Repetitive Pipet offers the highest-precision dispensing of liquid media with high viscosity, density, or vapor pressure, making it ideal for routine or research applications in diagnostics, molecular biology, and environmental analysis.
Supplier: BrandTech™ BRAND™ 705110
Comprend: Wall support rack for convenient storage.
Description
Ideal for routine or research applications in diagnostics, molecular biology, and environmental analysis, the HandyStep™ S and PD-Tips II offer the highest-precision dispensing of liquid media with high viscosity, density, or vapor pressure. The direct displacement mechanism ensures contamination-free operation, as no aerosols are formed.
- Perfect for filling individual wells in microtiter plates
- Suitable for routine dispensing
- Provides up to 49 repetitive dispensings from a single aspiration
- Ergonomic shape contoured for comfort and ease of operation
- Rugged, multifunction lock / filling lever for trouble-free operation
- Integrated volume chart
- Nine settings in conjunction with ten PD-Tip II sizes provide 59 different volumes
- Dispensing lever for smooth, consistent dispensing
- Delivers 2 μL to 5 mL
- Contact-free tip ejector
- Shelf / rack mountable for convenient storage
- Increased chemical resistance through innovative plastic materials
- Easy tip mounting - PD-Tip is simply inserted from below
- Weighs only 108 g
- Suitable for use with BRAND PD-Tips II, Encode™ tips, REPET-TIPS™, Combitips™, Combitips™ plus and other compatible dispenser tips
- CE-IVD compliant
Order Info
Tips must be purchased separately
Spécifications
| PD-Tip II, Dispenser Tips | |
| Not Autoclavable | |
| Reusable | |
| Polymer, Metal | |
| 1 | |
| Non-sterile | |
| 2 uL to 5 mL | |
| 1 Each |
| No | |
| Neutral | |
| PD-Tip II | |
| HandyStep S Mechanical | |
| No | |
| Positive Displacement Repetitive Pipette | |
| Shelf/rack mount, one each 0.1 mL, 1 mL, 10 mL PD-Tip II syringe tip, operating manual, certificate of performance | |
| 2 Years |